14-1/2 in. Drum
Mini-Rooter Pro™ 14-1/2 in. Drum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement drum for the Mini-Rooter(R)
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire CAT517
- Collection:
- Mini-Rooter Pro™
- Color Finish Name:
- Orange
- Height:
- 15-1/8 in
- Length:
- 14-1/2 in
- Material:
- Steel
- Product Type:
- Drum
- Width:
- 14-1/2 in