This product requires certification to purchase.

75 ft. x 3/8 in. Cable Feed

You last purchased this on
 
General Pipe Cleaners

Mini-Rooter Pro™ 75 ft. x 3/8 in. Cable Feed

  • Fast #
  • Part #GPOMR
  • Item #465622
  • Manufacturer Part #PO-MR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Mini-Rooter Pro™ 75 ft. x 3/8 in. Cable Feed

  • Fast #
  • Part #GPOMR
  • Item #465622
  • Manufacturer Part #PO-MR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mini-Rooter® power cable feed with guide tube
  • Quickly adjusts between 3/8" and 1/2" cables without the need for tools or additional parts.
  • Drives and retracts the cable automatically
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Collection:
Mini-Rooter Pro™
Color Finish Name:
Grey
Diameter:
3/8 in
Handle Type:
Grip
Height:
6 in
Length:
75 ft
Material:
Steel, Cast Aluminum
Product Type:
Cable Feed
Width:
12 in