75 ft. 1/2 in. Mini Rooter Xp with Power Feed
Mini-Rooter XP™ 75 ft. 1/2 in. Mini Rooter Xp with Power Feed
Product Details
Product Details
- Semi-pneumatic 8" wheels increase portability and keeps weight on the ground
- An easy-grip handle locks as a lifting handle or folds down to save space
- Features a roll bar that protects the motor when using stairs
- Power cord and foot pedal can be stowed away on convenient cord wraps
- The drum features a free floating inner drum with an integral distributor tube to help prevent cable tangling
- Includes one 75' of 1/4" cable, cutter set and power cable feed
- Includes 75' of 1/2" Flexicore(R) cable, power cable feed, 4 piece cutter set, leather gloves
- Made in USA
Specifications
- AMP:
- 6.2
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 75 ft
- Collection:
- Mini-Rooter XP™
- Color Finish Name:
- Orange, Grey
- Diameter:
- 1/2 in
- Fits Pipe Size:
- 2 in - 4 in
- Handle Type:
- Folding
- Height:
- 24-1/2 in
- Length:
- 75 ft
- Material:
- Steel
- Material Type:
- ABS
- Pipe Capacity:
- 2 in - 4 in
- Power Source:
- Electric
- Width:
- 18-1/2 in