This product requires certification to purchase.

150 ft. Basic Unit

You last purchased this on
 
General Pipe Cleaners

P680 Series 150 ft. Basic Unit

  • Fast #
  • Part #GJM1450C
  • Item #4333078
  • Manufacturer Part #JM1450C
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

P680 Series 150 ft. Basic Unit

  • Fast #
  • Part #GJM1450C
  • Item #4333078
  • Manufacturer Part #JM1450C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clear grease, sand and ice with high pressure water
  • Compact, portable jet fits into the trunk of a car
  • Removable 150 ft. hose reel reduces height to 14-1/2
  • 1500 psi, 1.7 gpm triplex pump with Vibra-pulse®
  • 1½ hp dual capacitor sealed motor with GFCI pulls only 13 amps
  • Slide out handle and 8 wheels for easy transport
  • Includes: 150' x 1/8" hose, 30' x 1/8" hose, two 4 pc. Nozzle sets, nozzle cleaning tool.
  • Made in USA
  • Requires Certification

Specifications

AMP:
13
Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
CSA Certified:
Yes
Cable Length (ft):
150 ft
Collection:
P680 Series
Color Finish Name:
Orange, Black
Diameter:
1/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Fits Pipe Size:
1-1/2 in - 4 in
Handle Type:
Grip
Height:
34 in
Horsepower:
1-1/2 hp
Length:
28 in
Material:
Steel
Pipe Capacity:
1-1/2 in - 4 in
Power Source:
Electric
UL Listed:
No
Volts:
115V
Width:
15 in