This product requires certification to purchase.

25 ft. Electric Drain Cleaner

You last purchased this on
 
General Pipe Cleaners

Power-Vee® 25 ft. Electric Drain Cleaner

  • Fast #
  • Part #GPVF
  • Item #3709575
  • Manufacturer Part #PVF
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Power-Vee® 25 ft. Electric Drain Cleaner

  • Fast #
  • Part #GPVF
  • Item #3709575
  • Manufacturer Part #PVF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For sinks, tubs and laundry drains.
  • Power Cable Feed drives and retrieves cable at up to 16 ft./min.
  • Quick-change cartridge makes switching cables clean and easy.
  • Unique Dyna-thrust bearing system for longer tool life.
  • Includes 25' x 1/4" Flexicore cable with down head
  • Made in USA
  • Includes power cable feed, 25' of 1/4" Flexicore® cable, variable speed motor with reverse switch and quick-change plastic cartridge
  • Variable speed double insulated motor featuring 0-500 rpm
  • Requires Certification

Specifications

Cable Length (ft):
25 ft
Collection:
Power-Vee®
Corded Cordless:
Corded
Diameter:
1/4 in
Number of Tools Included:
1
Power Source:
Electric
Tool Type:
Drain Cleaner
UL Listed:
Yes
Waterworks Application:
Drainage
Weight:
15 lb