This product requires certification to purchase.

50 ft. Combination Sewer Machine

You last purchased this on
 
General Pipe Cleaners

Power-Vee® 50 ft. Combination Sewer Machine

  • Fast #
  • Part #GPVCWC
  • Item #220487
  • Manufacturer Part #PV-C-WC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Power-Vee® 50 ft. Combination Sewer Machine

  • Fast #
  • Part #GPVCWC
  • Item #220487
  • Manufacturer Part #PV-C-WC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For sinks, tubs and laundry drains.
  • Power Cable Feed drives and retrieves cable at up to 16 ft./min.
  • Quick-change cartridge makes switching cables clean and easy.
  • Unique Dyna-thrust bearing system for longer tool life.
  • Includes 50' x 1/4" Flexicore cable with down head and 35' x 3/8" Flexicore cable with female connector, 4 pc. Cutter set, extra cable cartridge, case
  • Made in USA
  • Cable Cartridges: Light weight, impact resistant plastic
  • Power Cable Feed: Feeds and retrieves cable at up to 16 ft/min Handles1/4" to 3/8" cables without need for adjustment
  • Requires Certification

Specifications

AMP:
3.2
Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
CSA Certified:
Yes
Cable Length (ft):
50 ft
Collection:
Power-Vee®
Color Finish Name:
Silver, Orange
Diameter:
1/4 in
Fits Pipe Size:
1-1/4 in - 3 in
Handle Type:
Grip
Height:
11-1/4 in
Length:
31 in
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Power Source:
Electric
UL Listed:
Yes
Volts:
240V
Width:
11-1/4 in