Replacement Cable for TU4
Replacement Cable for TU4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement cable only for TU4 urinal auger
- Specially coiled for clearing urinals
- Spring telescopes from guide tube to clear stoppage beyond urinal
- Includes a galvanized steel push rod, rubber bumper to protect bowl, turning grip handle, and grip-clip to attach spring when not in use
- Also includes 1-1/4" outer tube and hexagonal aluminum inner tube
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- TU4
- Cable Length (ft):
- 4 ft
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Pipe Capacity:
- 1-1/4 in - 2 in
- Product Type:
- Replacement Cable
- UPC:
- 093122262043