This product requires certification to purchase.

8 in. Cable Feed

You last purchased this on
 
General Pipe Cleaners

Sewerooter T3™ 8 in. Cable Feed

  • Fast #
  • Part #GPOJR
  • Item #4045709
  • Manufacturer Part #PO-JR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Sewerooter T3™ 8 in. Cable Feed

  • Fast #
  • Part #GPOJR
  • Item #4045709
  • Manufacturer Part #PO-JR
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Junior power feed assembly with guide tube
  • For use with Sewerooter T-3
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Collection:
Sewerooter T3™
Color Finish Name:
Grey
Handle Type:
Grip
Height:
3 in
Length:
8 in
Material:
Steel, Cast Aluminum
Product Type:
Cable Feed
Width:
5 in