Axle for General Wire Spring Company Sewerooter T-3 Cleaner
Sewerooter T3™ Axle for General Wire Spring Company Sewerooter T-3 Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/2" diameter axle
- For use with Super-Vee(R)
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Sewerooter T3™
- Color Finish Name:
- Silver
- Height:
- 1/2 in
- Length:
- 19 in
- Material:
- Steel
- Width:
- 1/2 in