Steel Hanylectric Cutter Set
Steel Hanylectric Cutter Set
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes an arrow head starting drill to get water flowing
- A boring gimlet for removing loose objects
- A down head boring gimlet
- A flexible spring arrow head cutter for starting in sharp turns in small lines
- A 1-1/4" side cutter blade for cutting and scraping
- Use with Super-Vee®, Power-Vee®, Handylectric®, Drain-Rooter®, Drain-Rooter PH®, Model DRZ™, & Model DRZ-PH™
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Model DRZ-PH™, Drain-Rooter PH®, Drain-Rooter®, Handylectric®, Model DRZ™, Power-Vee®, Super-Vee®
- Material:
- Steel
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Product Type:
- Handylectric Cutter Set
- UL Listed:
- No
- Weight:
- 0.5 lb