50 ft. Hose
Super-Flex™ 50 ft. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High pressure jetting hose
- 50 ft. x 1/8" I.D. with NPT Male Fittings
- Use with General's JM-1000 and JM-1450
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 50 ft
- Collection:
- Super-Flex™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/8 in
- Height:
- 2 in
- Length:
- 50 ft
- Pipe Capacity:
- 1-1/2 in - 3 in
- Product Type:
- Hose
- Width:
- 13 in