35 ft. AC Drain Cleaner
Super-Vee™ 35 ft. AC Drain Cleaner
Frequently Purchased Together
Product Details
Product Details
- Dyna-Thrust™ bearing system helps carry the weight of the drum by significantly reducing wear on the motor shaft bearing, thus extending the life of the tool
- The feed handles 1/4", 5/16" and 3/8" cables with no adjustment, disassembly or additional parts required
- Uses left hand wound Flexicore® cables for maximum strength
- Includes case, 25' by 1/4", 35' by 3/8" cables, cutter set and cartridges
- Unique Dyna-Thrust(TM) bearing system for longer tool life
- Holds 50 ft. of 1/4" or 5/16", or 35 ft. of 3/8" Flexicore® cable
- Includes plastic cartridge. 25' x 1/4" Flexicore(R) cable with EL basin plug head, 35' x 3/8" Flexicore(R) cable with female connector, 5 piece cutter set, extra plastic cartridge
- Made in USA.
Specifications
- AMP:
- 3.2
- Application:
- Drain Cleaning
- Autofeed Cable:
- 2-way
- Cable Length (ft):
- 35 ft
- Collection:
- Super-Vee™
- Color Finish Name:
- Silver, Orange
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Handle Material:
- Plastic
- Height:
- 12-1/2 in
- Horsepower:
- 2-7/10 hp
- Length:
- 9-1/2 in
- Material:
- Aluminum, Plastic, Steel
- Power Source:
- AC
- Tool Type:
- Drain Cleaner
- UL Listed:
- Yes
- Width:
- 19 in