This product requires certification to purchase.

9 in. Cartridge

You last purchased this on
 
General Pipe Cleaners

Super-Vee™ 9 in. Cartridge

  • Fast #
  • Part #GPC
  • Item #1141176
  • Manufacturer Part #PC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Super-Vee™ 9 in. Cartridge

  • Fast #
  • Part #GPC
  • Item #1141176
  • Manufacturer Part #PC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Holds 1/4", 5/16" and 3/8" cables
  • Helps get cable through tight bends and traps
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Collection:
Super-Vee™
Color Finish Name:
Black
Height:
5 in
Length:
9 in
Material:
Plastic
Material Type:
Poly
Product Type:
Cartridge
UL Listed:
Yes
Width:
9 in