Cable Gripper
Super-Vee® Cable Gripper
Frequently Purchased Together
Product Details
Product Details
- Replacement part for Super-Vee®
- Included in the SV-N-3 front assembly
Documents
Specifications
- Application:
- Residential
- Collection:
- Super-Vee®
- Number of Pieces:
- 1 Piece
- Product Type:
- Cable Gripper
- UL Listed:
- No
- Volts:
- 115/230VAC
- Weight:
- 0.1 lb