This product requires certification to purchase.

Carry Case for Power Vee Cutter in Black

You last purchased this on
 
General Pipe Cleaners

Super-Vee® Carry Case for Power Vee Cutter in Black

  • Fast #
  • Part #G133010
  • Item #3082829
  • Manufacturer Part #133010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Super-Vee® Carry Case for Power Vee Cutter in Black

  • Fast #
  • Part #G133010
  • Item #3082829
  • Manufacturer Part #133010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Carrying case protects drain cleaner during storage and transport between jobs
  • For use with Super-Vee®, Power-Vee®, Handylectric®
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Super-Vee™, Power-Vee™
Collection:
Super-Vee®
Color Finish Name:
Black
Height:
11 in
Length:
26 in
Material:
Plastic
Material Type:
Poly
Width:
12 in