Grip Shield General Wire Super-Vee
Super-Vee® Grip Shield General Wire Super-Vee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement part for the Super-Vee® drain cleaner
- Movement of the grip shield releases or engages the cable without the need for a chuck
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Super-Vee®
- Collection:
- Super-Vee®
- Color Finish Name:
- Orange
- Height:
- 6 in
- Length:
- 7 in
- Material:
- Steel
- Product Type:
- Shield
- Width:
- 7 in