Spare Sleeve for General Wire Spring Company SuperVee Cleaner
Super-Vee® Spare Sleeve for General Wire Spring Company SuperVee Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spindle sleeve with retaining ring
- For use with Sewerooter T-3
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Spring Company SuperVee Cleaner
- Collection:
- Super-Vee®
- Color Finish Name:
- Silver
- Height:
- 1-1/4 in
- Length:
- 5-1/2 in
- Material:
- Steel
- Width:
- 3-3/4 in