Pvc Pipe Cutter
SuperSlice™ Pvc Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- SuperSlice plastic tubing cutter
- Patented V-point blade cuts cleanly with virtually no tube deformation
- Cuts PVC, CPVC, irrigation pipe, plastic or rubber garden hose and plastic electric conduit
- Ergonomically designed handle gives you a secure grip with lots of leverage
- Easily slices tubing as large as one inch in diameter
Specifications
- Application:
- Drain Cleaning
- Collection:
- SuperSlice™
- Color Finish Name:
- Orange
- Cutting Capacity:
- 1 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- Material:
- Steel
- Width:
- 11-1/2 in