2500 psi Water Jet
Typhoon™ 2500 psi Water Jet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powerful jet ideal for clearing large lines with high water flow
- 200 gallon holding tank carries enough water to handle remote jobs far from a water source
- 690 cc (24 hp) Honda engine with low oil shut off, and electric start
- Heavy duty 2500 psi, 12 gpm triplex pump with Vibra-Pulse™
- 400 ft. Jet hose reel with variable speed electric rewind
- 150 ft. supply hose reel - Both mount at rear of unit
- Anti-freeze system protects unit from freeze damage
- Electric brakes, safety strobe light, safety cones, rear stabilizer jacks and retractable guide arm
- Includes: 400' x 1/2" hose, High-performance nozzle set
- Made in U.S.A.
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Collection:
- Typhoon™
- Color Finish Name:
- Orange, Black
- Corded Cordless:
- Cordless
- Fits Pipe Size:
- 4 in - 10 in
- Height:
- 65 in
- Horsepower:
- 24 hp
- Length:
- 153 in
- Power Source:
- Gas
- Pressure - Maximum:
- 2500 psi
- Width:
- 82 in