This product requires certification to purchase.

4 ft. Urinal Auger

You last purchased this on
 
General Pipe Cleaners

Urinal Auger™ 4 ft. Urinal Auger

  • Fast #
  • Part #GTU4
  • Item #772006
  • Manufacturer Part #TU4
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Urinal Auger™ 4 ft. Urinal Auger

  • Fast #
  • Part #GTU4
  • Item #772006
  • Manufacturer Part #TU4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rust resistant steel tubes with rubber bumpers to protect urinals
  • Specially designed to have toughness and flexibility to negotiate tight bends
  • Features a 48" spring for clearing stoppages beyond the urinal
  • Aluminum turning handle with vinyl grip
  • Grip-clip to attach spring when not in use
  • Zinc plated steel outer tube with hexagonal aluminum inner tube
  • Galvanized steel push rod
  • Rubber bumper to protect bowl
  • Requires Certification

Specifications

Application:
Toilet
Autofeed Cable:
No
Cable Length (ft):
4 ft
Collection:
Urinal Auger™
Color Finish Name:
Orange, Silver
Corded Cordless:
Cordless
Handle Material:
Plastic
Handle Type:
Grip
Height:
4-3/4 in
Length:
4 ft
Material:
Steel, Plastic
Power Source:
Manual
Tool Type:
Urinal Auger
Width:
8 in