7 x 1-1/2 in. Cutter
Vander 7 x 1-1/2 in. Cutter
Frequently Purchased Together
Product Details
Product Details
- Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
- Clears clogs and scrapes encrusted debris from inner walls
- Six inverted cutting edges run smoothly, without rattling or jumping
- Durable enough to handle years of demanding use in residential and commercial applications
- Compatible with Ridgid® cables
- Self-sharpens while working
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Ridgid
- Collection:
- Vander
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Height:
- 1-1/2 in
- Length:
- 7 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 3 in
- Product Type:
- Cutter
- Width:
- 4-3/4 in