This product requires certification to purchase.

Metal and Plastic Drain Air Gun

You last purchased this on
 
General Pipe Cleaners

Water Ram™ Metal and Plastic Drain Air Gun

Brand image
You last purchased this on
 
General Pipe Cleaners

Water Ram™ Metal and Plastic Drain Air Gun

  • Fast #
  • Part #GKRAWC
  • Item #272522
  • Manufacturer Part #KR-A-WC
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clear clogged sinks, tubs and toilets with kinetic energy
  • Pump it up, put in drain, and snap the trigger. It’s that quick
  • Shock wave breaks up stoppage without harming pipes
  • Effective clearing lines with tight bends
  • Ideal for clearing drum traps and narrow lines in trailer homes
  • All-metal unit includes built-in pump and pressure gauge
  • Environmentally friendly, requires no electrical power or CO2 gas
  • Lighter weight and cleaner than cable drain cleaners
  • Made in USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Collection:
Water Ram™
Color Finish Name:
Black, Silver
Diameter - Outside:
4-1/4 in
Height:
6 in
Length:
21 in
Material:
Metal, Plastic
Number of Tools Included:
1
Power Source:
Air Compressor
Tool Type:
Drain Cleaner
UL Listed:
No
Weight:
20 lb
Width:
3 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing