10 x 4 x 6 in. Maximum Register Boot Box
10 x 4 x 6 in. Maximum Register Boot Box
Package Quantity Info:
Each: 1 Inner Pack: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Height:
- 6 in
- Length:
- 10 in
- Material:
- Plastic
- Width:
- 4 in