12 in x 120 in Plastic Round Duct Pipe
12 in x 120 in Plastic Round Duct Pipe
Frequently Purchased Together
Product Details
Product Details
- Features bell on one end
Documents
Specifications
- Diameter:
- 12 in
- Duct Size:
- 12 in
- Length:
- 120 in
- Material:
- Plastic
- Vent Duct Shape:
- Round