This product requires certification to purchase.

12 x 4 x 6 in. Maximum Register Boot Box

You last purchased this on
 
General Plastics

12 x 4 x 6 in. Maximum Register Boot Box

  • Fast #
  • Part #GB4126
  • Item #1507232
  • Manufacturer Part #B4126
5 out of 5 Customer Rating
You last purchased this on
 
General Plastics

12 x 4 x 6 in. Maximum Register Boot Box

  • Fast #
  • Part #GB4126
  • Item #1507232
  • Manufacturer Part #B4126
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented register boot box
  • Requires Certification

Specifications

Diameter:
6 in
Height:
6 in
Length:
12 in
Material:
Plastic
Width:
4 in