This product requires certification to purchase.

2 x 3 x 3 in. Catch Basin

You last purchased this on
 
General Precast

2 x 3 x 3 in. Catch Basin

  • Fast #
  • Part #GCBKMM
  • Item #2464586
5 out of 5 Customer Rating
You last purchased this on
 
General Precast

2 x 3 x 3 in. Catch Basin

  • Fast #
  • Part #GCBKMM
  • Item #2464586
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2 in
Length:
3 in
Width:
3 in