This product requires certification to purchase.

3/4 hp 3 gpm 350# Hydostatic Test Pump

You last purchased this on
 
General Pump & Equipment

3/4 hp 3 gpm 350# Hydostatic Test Pump

  • Fast #
  • Part #G6334350
  • Item #981109
  • Manufacturer Part #6334-350
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pump & Equipment

3/4 hp 3 gpm 350# Hydostatic Test Pump

  • Fast #
  • Part #G6334350
  • Item #981109
  • Manufacturer Part #6334-350
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High efficiency impeller - enclosed impeller with unique floating seal ring design maintains maximum efficiencies over the life of the pump without adjustment
  • Mechanical seal - standard john crane type 21 with carbon versus silicon-carbide faces, Viton elastomers, and 316 stainless metal parts
  • Motors - NEMA standard open drip-proof, totally enclosed fan cooled or explosion proof enclosures, rugged ball bearing design for continuous duty under all operating conditions
  • Superior materials of construction - complete AISI 316L stainless steel liquid handling components and mounting bracket for corrosion resistance, quality appearance, and improved strength and ductility
  • Casing and adapter features - stainless steel construction with NPT threaded, centerline connections, easily accessible vent, prime and drain connections with stainless steel plugs
  • Made in USA
  • Requires Certification

Specifications

Application:
Water, Liquid Handling, Chiller, Cleaning, Reverse Osmosis System, Heat Exchanger, Filtration
Flow Rate:
3 gpm
Horsepower:
3/4 hp
Material:
Stainless Steel
Material Type:
316