This product requires certification to purchase.

48 x 12 x 12 in. Evaporative Cooling Pad

You last purchased this on
 
General Shelters of Texas

48 x 12 x 12 in. Evaporative Cooling Pad

  • Fast #
  • Part #GWBM481212
  • Item #2496229
  • Manufacturer Part #WBM481212
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Shelters of Texas

48 x 12 x 12 in. Evaporative Cooling Pad

  • Fast #
  • Part #GWBM481212
  • Item #2496229
  • Manufacturer Part #WBM481212
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Long lasting
  • High efficiency
  • Maximum cooling
  • Self supporting
  • For use with evaporative cooling units
  • Resin impregnated virgin kraft paper
  • Requires Certification

Specifications

Color Finish Name:
Tan
Height:
48 in
Length:
12 in
Material:
Paper
Width:
12 in