72 x 12 in. Evaporative Cooling Pad
72 x 12 in. Evaporative Cooling Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Long lasting
- High efficiency
- Maximum cooling
- Self supporting
- For use with evaporative cooling units
- Resin impregnated virgin kraft paper
Specifications
- Color Finish Name:
- Tan
- Height:
- 72 in
- Material:
- Paper
- UL Listed:
- No
- Width:
- 12 in