This product requires certification to purchase.

8 x 40 x 23 in. Celdek Pad Kit

You last purchased this on
 
General Shelters of Texas

8 x 40 x 23 in. Celdek Pad Kit

  • Fast #
  • Part #GPAD100
  • Item #2491067
  • Manufacturer Part #PAD100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Shelters of Texas

8 x 40 x 23 in. Celdek Pad Kit

  • Fast #
  • Part #GPAD100
  • Item #2491067
  • Manufacturer Part #PAD100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Long lasting
  • High efficiency
  • Maximum cooling
  • Self supporting
  • For use with evaporative cooling units
  • Resin impregnated virgin kraft paper
  • Requires Certification

Specifications

Brand Model Compatibility:
Mastercool DPM100B Evaporative Cooler
Height:
23 in
Length:
8 in
Material:
Paper, Plastic
Material Type:
Polymer
Size:
40 in x 23 in x 8 in
Width:
40 in