This product requires certification to purchase.

8 x 40 x 30 in. Celdek Pad Kit

You last purchased this on
 
General Shelters of Texas

8 x 40 x 30 in. Celdek Pad Kit

  • Fast #
  • Part #GPAD422
  • Item #2491112
  • Manufacturer Part #PAD422
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Shelters of Texas

8 x 40 x 30 in. Celdek Pad Kit

  • Fast #
  • Part #GPAD422
  • Item #2491112
  • Manufacturer Part #PAD422
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long lasting
  • High efficiency
  • Maximum cooling
  • Self supporting
  • For use with evaporative cooling units
  • Resin impregnated virgin kraft paper
  • Requires Certification

Specifications

Height:
30 in
Length:
8 in
Material:
Paper, Plastic
Material Type:
Polymer
Size:
8 in x 40 in x 30 in
Width:
40 in