60 W 4-Light Medium Bracket in Polished Chrome
Brookchester 60 W 4-Light Medium Bracket in Polished Chrome
Product Details
Product Details
- Featured in the decorative Brookchester collection
- 4 A19 Medium 100 watt light bulbs
- Clear ribbed glass shades
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for damp locations
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Collection:
- Brookchester
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Ribbed
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-1/2 in