This product requires certification to purchase.

56 in. 3-Blade Ceiling Fan in Aged Pewter

You last purchased this on
 
Generation Lighting

Sea Gull 56 in. 3-Blade Ceiling Fan in Aged Pewter

  • Fast #
  • Part #M3DYR56AGP
  • Item #7036472
  • Manufacturer Part #3DYR56AGP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Generation Lighting

Sea Gull 56 in. 3-Blade Ceiling Fan in Aged Pewter

  • Fast #
  • Part #M3DYR56AGP
  • Item #7036472
  • Manufacturer Part #3DYR56AGP
5 out of 5 Customer Rating

X Points
Color Finish Name: Aged Pewter Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Featured in the decorative Dylan collection
  • Includes a green, energy-efficient DC motor
  • Remote included for easy operation
  • C-UL-US listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative aged pewter finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

AMP:
0.54
Blade Pitch:
16°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
8380 ft3/min
Ceiling Fan Blade Finish:
Light Grey/Weathered Oak
Collection:
Sea Gull
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
Energy Star Compliant:
No
Height:
16-1/2 in
Indoor Outdoor:
Outdoor
Material:
Steel
Number of Blades:
3
UL Listed:
No
Watts:
40 W