14/4 ga 250 ft. Black THHN Cable
14/4 ga 250 ft. Black THHN Cable
Frequently Purchased Together
Product Details
Product Details
- 14/4 Str THHN 600v tray cable
- Four conductors
Specifications
- Application:
- Wire
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 39/100 in
- Gauge (metal):
- 14 ga
- Length:
- 11-1/2 in
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- Temperature Range:
- -20 to 90 Deg C
- UL Listed:
- UL 1277
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga