14/4 ga 50 ft. Black THHN Cable
14/4 ga 50 ft. Black THHN Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 4 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stranded bare copper conductors
- Unshielded
- Rated for cable tray installations
- Rated for sunlight (UV) resistance and direct burial
- 50 ft. (15.24 m) coils
- Black jacket
Specifications
- Application:
- Indoor, Outdoor, Direct Burial
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 9/25 in
- Jacket Material:
- PVC
- Length:
- 50 ft
- Material:
- Bare Copper
- Material Type:
- PVC
- Maximum Temperature:
- 90
- Number of Conductors:
- 4
- Product Type:
- Cable
- Stranded or Solid:
- Stranded
- Temperature Range:
- -20 to 90 Deg C
- Temperature Rating:
- 90
- UL Listed:
- UL 1277
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga