This product requires certification to purchase.

18/3 ga 500 ft. Brown CL2 Thermostat Wire

You last purchased this on
 
Genesis

18/3 ga 500 ft. Brown CL2 Thermostat Wire

  • Fast #
  • Part #G47114807
  • Item #10103856
  • Manufacturer Part #47114807
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Genesis

18/3 ga 500 ft. Brown CL2 Thermostat Wire

  • Fast #
  • Part #G47114807
  • Item #10103856
  • Manufacturer Part #47114807
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid bare copper conductors
  • Unshielded
  • Rated for general purpose installations
  • Rated for sunlight (UV) resistance
  • 500 ft. (152.4 m) reels
  • Brown jacket
  • Requires Certification

Specifications

Application:
Indoor
Cable or Wire Type:
Thermostat
Color Finish Category:
Browns
Color Finish Name:
Brown
Diameter - Outside:
7/50 in
Jacket Material:
PVC
Length:
500 ft
Material:
Bare Copper
Material Type:
PVC, Polypropylene
Maximum Temperature:
60
Number of Conductors:
3
Product Type:
Cable
Stranded or Solid:
Solid
Temperature Range:
-20 to 60 Deg C
Temperature Rating:
60
UL Listed:
No
Volts:
150V
Wire Gauge (AWG):
18 ga