18/8 ga 250 ft. Brown CL2 Thermostat Wire
18/8 ga 250 ft. Brown CL2 Thermostat Wire
Frequently Purchased Together
Product Details
Product Details
- This Genesis® cable features 8 solid 18 AWG copper conductors and a general purpose rating
- Choose this cable for a dependable thermostat wiring solution
Documents
Specifications
- Application:
- HVAC
- Cable or Wire Type:
- CL2
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Outside:
- 1/5 in
- Length:
- 250 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Thermostat Wire
- Temperature Range:
- -20 to 60 Deg C
- UL Listed:
- UL 13/UL 1685
- Volts:
- 150V
- Wire Gauge (AWG):
- 18/8 ga