Solid Thermostat Wire in Brown
Solid Thermostat Wire in Brown
Frequently Purchased Together
Product Details
Product Details
- Solid bare copper conductors
- Unshielded
- Rated for general purpose installations
- Rated for sunlight (UV) resistance
- 250 ft. (76.2 m) Speed Bag
- Brown jacket
Specifications
- Application:
- Indoor
- Cable or Wire Type:
- Thermostat
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter - Outside:
- 17/100 in
- Jacket Material:
- PVC
- Length:
- 250 ft
- Material:
- Bare Copper
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 60
- Number of Conductors:
- 8
- Product Type:
- Cable
- Stranded or Solid:
- Solid
- Temperature Range:
- -20 to 60 Deg C
- Temperature Rating:
- 60
- UL Listed:
- No
- Volts:
- 150V
- Wire Gauge (AWG):
- 20 ga