This product requires certification to purchase.

Solid Thermostat Wire in Brown

Genesis

Solid Thermostat Wire in Brown

  • Fast #
  • Part #G47160907
  • Item #9045149
  • Manufacturer Part #47160907
5 out of 5 Customer Rating
Brand image
Genesis

Solid Thermostat Wire in Brown

  • Fast #
  • Part #G47160907
  • Item #9045149
  • Manufacturer Part #47160907
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid bare copper conductors
  • Unshielded
  • Rated for general purpose installations
  • Rated for sunlight (UV) resistance
  • 250 ft. (76.2 m) Speed Bag
  • Brown jacket
  • Requires Certification

Specifications

Application:
Indoor
Cable or Wire Type:
Thermostat
Color Finish Category:
Browns
Color Finish Name:
Brown
Diameter - Outside:
1/5 in
Jacket Material:
PVC
Length:
250 ft
Material:
Bare Copper
Material Type:
PVC, Polypropylene
Maximum Temperature:
60
Number of Conductors:
8
Product Type:
Cable
Stranded or Solid:
Solid
Temperature Range:
-20 to 60 Deg C
Temperature Rating:
60
UL Listed:
No
UPC:
619172074032
Volts:
150V
Wire Gauge (AWG):
18 ga