This product requires certification to purchase.

Solid Thermostat Wire in Natural

Genesis

Solid Thermostat Wire in Natural

  • Fast #
  • Part #G47630312
  • Item #9045128
  • Manufacturer Part #47630312
5 out of 5 Customer Rating
Brand image
Genesis

Solid Thermostat Wire in Natural

  • Fast #
  • Part #G47630312
  • Item #9045128
  • Manufacturer Part #47630312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid bare copper conductors
  • Unshielded
  • Rated for plenum installations
  • Intended for indoor installations
  • 250 ft. (76.2 m) reels
  • Natural (off-white) jacket
  • Requires Certification

Specifications

Application:
Indoor
Cable or Wire Type:
Plenum Thermostat
Color Finish Category:
Whites
Color Finish Name:
Natural White
Diameter - Outside:
4/25 in
Jacket Material:
PVC
Length:
250 ft
Material:
Bare Copper
Material Type:
PVC, Polypropylene
Maximum Temperature:
60
Number of Conductors:
5
Product Type:
Cable
Stranded or Solid:
Solid
Temperature Range:
-20 to 60 Deg C
Temperature Rating:
60
UL Listed:
No
UPC:
619172042369
Volts:
150V
Wire Gauge (AWG):
18 ga