This product requires certification to purchase.

14/4 ga 250 ft. Black MC Cable

You last purchased this on
 
Genesis

Spinalcord™ 14/4 ga 250 ft. Black MC Cable

  • Fast #
  • Part #G10750108
  • Item #9045316
  • Manufacturer Part #10750108
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Genesis

Spinalcord™ 14/4 ga 250 ft. Black MC Cable

  • Fast #
  • Part #G10750108
  • Item #9045316
  • Manufacturer Part #10750108
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stranded bare copper conductors
  • Unshielded
  • Rated for indoor or outdoor installations
  • Rated for sunlight (UV) resistance and direct burial
  • 250 ft. (76.2 m) reel
  • Metal cladded with black PVC jacket
  • Requires Certification

Specifications

Application:
Indoor, Outdoor, Direct Burial
Cable or Wire Type:
MC
Collection:
Spinalcord™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
57/100 in
Jacket Material:
PVC
Length:
250 ft
Material:
Bare Copper
Material Type:
Nylon, PVC
Maximum Temperature:
90
Number of Conductors:
4
Product Type:
Cable
Stranded or Solid:
Stranded
Temperature Range:
-20 to 75 Deg C
Temperature Rating:
90
UL Listed:
UL 1569
Volts:
300V
Wire Gauge (AWG):
14 ga