14/4 ga 50 ft. Black MC Cable
Spinalcord™ 14/4 ga 50 ft. Black MC Cable
Frequently Purchased Together
Product Details
Product Details
- Stranded bare copper conductors
- Unshielded
- Rated for indoor or outdoor installations
- Rated for sunlight (UV) resistance and direct burial
- 50 ft. (15.24 m) coils
- Metal cladded with black PVC jacket
Specifications
- Application:
- Indoor, Outdoor, Direct Burial
- Cable or Wire Type:
- MC
- Collection:
- Spinalcord™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 57/100 in
- Jacket Material:
- PVC
- Length:
- 50 ft
- Material:
- Bare Copper
- Material Type:
- Nylon, PVC
- Maximum Temperature:
- 90
- Number of Conductors:
- 4
- Product Type:
- Cable
- Stranded or Solid:
- Stranded
- Temperature Range:
- -4 to 194 Deg C
- Temperature Rating:
- 90
- UL Listed:
- UL 1569
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga