2-1/2 in. x 10 ft. Downspout in White
Raingo® 2-1/2 in. x 10 ft. Downspout in White
Product Details
Product Details
- Connects to Raingo® gutter system
Specifications
- Collection:
- Raingo®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-1/2 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Vinyl