This product requires certification to purchase.

Slip Joint Gutter in White

You last purchased this on
 
Genova

Raingo® Slip Joint Gutter in White

  • Fast #
  • Part #GRW105
  • Item #1792032
  • Manufacturer Part #RW105
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Genova

Raingo® Slip Joint Gutter in White

  • Fast #
  • Part #GRW105
  • Item #1792032
  • Manufacturer Part #RW105
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Raingo®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Slip
End Connections:
Slip
Material:
Plastic
Material Type:
Vinyl