This product requires certification to purchase.

Standard Downspout Elbow in White

You last purchased this on
 
Genova

Raingo® Standard Downspout Elbow in White

  • Fast #
  • Part #GRW201
  • Item #1401849
  • Manufacturer Part #RW201
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Genova

Raingo® Standard Downspout Elbow in White

  • Fast #
  • Part #GRW201
  • Item #1401849
  • Manufacturer Part #RW201
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used where the downspout changes in any direction
  • Turns 112° for offsets and discharge spouts
  • Requires Certification

Specifications

Collection:
Raingo®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Vinyl