00 Size Oxy-Acetylene Welding Tip
Compact Torch™ 00 Size Oxy-Acetylene Welding Tip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Welding
- Collection:
- Compact Torch™
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 00
- Torch Type:
- Oxygen, Acetylene
- UL Listed:
- No