000 Size Oxy-Acetylene Copper Welding Tip
Compact Torch™ 000 Size Oxy-Acetylene Copper Welding Tip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Soldering, Brazing
- Collection:
- Compact Torch™
- Material:
- Copper
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 000
- Torch Type:
- Oxygen, Acetylene
- UL Listed:
- No