1/3 hp 1200 RPM 208/230V Single Phase Blower Motor
Evergreen™ 1/3 hp 1200 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.8
- Collection:
- Evergreen™
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 10-3/16 in
- Material:
- Steel
- Maximum Temperature:
- 55
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 900-1150
- Temperature Range:
- -20 to 55 Deg C
- UL Listed:
- UL E46035/UL E27885/UL E306343
- Volts:
- 208/230V