Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.9
- Depth:
- 7 in
- Height:
- 15 in
- Horsepower:
- 1/6 hp
- Product Type:
- Flow Center
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 196 W
- Width:
- 10 in