This product requires certification to purchase.

4 ft. Probe Coated Rod

You last purchased this on
 
Geo-Glen Enterprises

4 ft. Probe Coated Rod

  • Fast #
  • Part #G100004
  • Item #2152906
  • Manufacturer Part #100004
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geo-Glen Enterprises

4 ft. Probe Coated Rod

  • Fast #
  • Part #G100004
  • Item #2152906
  • Manufacturer Part #100004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4? 3/8? probe coated rod with plastisol dipped 12? handle with SS tip
  • Requires Certification

Specifications

Length:
4 ft
Material:
Plastisol, Stainless Steel
Rod Size (in):
3/8 in
Tool Type:
Probe Rod